Motion
AXK0515-TV/0-10

INA (SCHAEFFLER)
AXK0515-TV/0-10

Axial Needle Roller Bearing Cage - 5 mm Bore, 15 mm OD
Mi Item #00085491
MFR #AXK0515-TV/0-10
Price$15.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
AXK0515-TV/0-10

Axial Needle Roller Bearing Cage - 5 mm Bore, 15 mm OD
Mi Item #00085491
MFR #AXK0515-TV/0-10

Mfr description
AXK0515-TV/0-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.97/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    15 mm
  • Overall Width
    2 mm
  • Weight
    0.02 lbs

Details

  • Cage Material
    Nylon
  • Description
    Axial needle roller and cage Assembly, single direction, to DIN 5405-2
  • Dynamic Load Capacity
    1067.896 lbf
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4054364220402
  • Max Rpm
    20600 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    4750 N
  • Series
    AXK
  • Static Load Capacity
    2068.345 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4054364220402
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)