Overview
Mfr description
AXK0619-TV THRUST NEEDLE CAGE ASSEMBLY
Specifications
- Thrust Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Operating Temperature Range-20 to +120 °C
- Overall Width2 mm
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data