Motion
AXK0821TN
Roller & Cage Assembly - 8 mm Bore, 21 mm OD
MI ITEM #00085500
MFR #AXK0821TN
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 8 mm Bore, 21 mm OD
MI ITEM #00085500
MFR #AXK0821TN

Mfr description
AXK0821-TV/0-10 THRUST NEEDLE ROLLER BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    21 mm
  • Overall Width
    2 mm
  • Weight
    0.01 lbs

Details

  • Description
    Thrust Roller and Cage Assembly
  • Dynamic Load Capacity
    1750 lbf
  • Lubrication
    Oil Lubrication
  • Material
    Needle And Cylindrical Roller
  • Max Rpm
    18000 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    4350 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4054364220365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)