Motion
FNT-821
Roller & Cage Assembly - 8 mm Bore, 21 mm OD
MI ITEM #00085501
MFR #FNT-821
Price$6.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 8 mm Bore, 21 mm OD
MI ITEM #00085501
MFR #FNT-821

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.08/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    21 mm
  • Overall Width
    2 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS0821, LS0821
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    7.67 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    20000 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    7.67 kN
  • Series
    FNT
  • Static Load Capacity
    19.1 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790207648

Overview

Mfr description
FNT-821 THRUST BRG ASSY, HEAVY DUTY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text