Motion
AS0414
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 14 mm OD, 1 mm Width
MI ITEM #00085573
MFR #AS0414
Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 14 mm OD, 1 mm Width
MI ITEM #00085573
MFR #AS0414

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.53/each

Specifications

Dimensions

  • Bore Diameter
    4 mm
  • Outside Diameter  
    14 mm
  • Overall Width
    1 mm
  • Weight
    0.01 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    AS
  • UPC_NO
    4012802692686
  • Washer Type
    Thrust Washer

Overview

Mfr description
AS0414 THRUST WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought