Motion
AS0515
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 15 mm OD, 1 mm Width
MI ITEM #00085575
MFR #AS0515
Price$2.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Cylindrical Roller Thrust, Needle Roller Thrust, 15 mm OD, 1 mm Width
MI ITEM #00085575
MFR #AS0515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.27/each

Specifications

Dimensions

  • Bore Diameter
    5 mm
  • Outside Diameter  
    15 mm
  • Overall Width
    1 mm
  • Weight
    0.01 lbs

Details

  • Compatible Bearing Part Number
    AXK, K811
  • Compatible Bearing Type
    Cylindrical Roller Thrust, Needle Roller Thrust
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    AS
  • UPC_NO
    4012802439847
  • Washer Type
    Thrust Washer

Overview

Mfr description
AS0515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought