Motion
FCS-6
Drawn Cup Needle Roller Bearing - Roller Clutch, 6 mm Bore, 10 mm OD, 12 mm Width, Open
MI ITEM #00085594
MFR #FCS-6
Your Price$34.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 6 mm Bore, 10 mm OD, 12 mm Width, Open
MI ITEM #00085594
MFR #FCS-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.03/each(List $39.14)

Overview

Mfr description
FCS-6 CLUTCH BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Max Rpm
    22000 rpm
  • Torque
    19 in
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    FCS
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790351105
  • Weight
    0.01 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The FCS-6 Drawn Cup Needle Roller Bearing offers a 6 mm bore diameter, open closure type, roller clutch drawn cup configuration, 10 mm outside diameter, 12 mm overall width, and 0.01 lbs weight, making it appropriate for miniature indexing and one-directional drive systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text