Motion
170RU51 R3

TIMKEN
170RU51 R3

Cylindrical Roller Bearing - Straight, 170 mm ID, 265 mm OD, 42 mm Width, R3 Internal Clearance
MI ITEM #00085669
MFR #170RU51 R3
Your Price$6,165.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
170RU51 R3

Cylindrical Roller Bearing - Straight, 170 mm ID, 265 mm OD, 42 mm Width, R3 Internal Clearance
MI ITEM #00085669
MFR #170RU51 R3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,165.28/each(List $7,706.60)

Overview

Mfr description
170 RU 51 R3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Non-Separable
  • Internal Clearance
    R3
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +302 °F
  • Precision Rating
    Not Rated
  • Max Rpm
    1600 rpm
  • Maximum RPM (Oil)
    1600 rpm
  • Bearing Material
    Chrome Steel
  • Maximum RPM (Grease)
    1300 rpm
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Inner Ring Width
    42 mm
  • Outer Ring Width
    42 mm
  • Fillet Radius
    2.5 mm
  • Series
    RU
  • Weight
    20.47 lbs
  • UPC_NO
    087796021228
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text