Motion
FCB-12
Drawn Cup Needle Roller Bearing - Roller Clutch, 12 mm Bore, 18 mm OD, 26 mm Width, Open
Mi Item #00085701
MFR #FCB-12
Price$48.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 12 mm Bore, 18 mm OD, 26 mm Width, Open
Mi Item #00085701
MFR #FCB-12

Mfr description
FCB-12 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$48.06/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Torque
    124 in
  • Weight
    0.04 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The FCB-12 Drawn Cup Needle Roller Bearing features a 12 mm bore diameter, open closure type with roller clutch drawn cup design, 18 mm outside diameter, 26 mm overall width, and 0.04 lbs weight, making it well suited for one-way clutch and indexing mechanisms.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    19000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    FCB
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790207525

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)