Motion
FCS-35
Drawn Cup Needle Roller Bearing - Roller Clutch, 35 mm Bore, 42 mm OD, 20 mm Width, Open
MI ITEM #00085707
MFR #FCS-35
List Price$99.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 35 mm Bore, 42 mm OD, 20 mm Width, Open
MI ITEM #00085707
MFR #FCS-35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$99.11/each for your price

Overview

Mfr description
FCS35 CLUTCH

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Max Rpm
    6100 rpm
  • Torque
    947 in
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    FCS
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • UPC_NO
    605790185786
  • Weight
    0.12 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    FCS-35 Drawn Cup Needle Roller Bearing features a 35 mm bore diameter, open closure type with roller clutch drawn cup design, 42 mm outside diameter, 20 mm overall width, and 0.12 lbs weight, making it suitable for overrunning clutch systems, indexing drives, and backstop applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text