Motion
FCB-30
Drawn Cup Needle Roller Bearing - Roller Clutch, 30 mm Bore, 37 mm OD, 30 mm Width, Open
Mi Item #00085743
MFR #FCB-30
Price$105.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 30 mm Bore, 37 mm OD, 30 mm Width, Open
Mi Item #00085743
MFR #FCB-30

Mfr description
FCB30 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$105.97/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Torque
    877 in
  • Weight
    0.12 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The FCB-30 is a drawn cup needle roller bearing with a 30 mm bore diameter, open closure type, roller clutch design, 37 mm outside diameter, 30 mm overall width, and 0.12 lbs weight, designed for clutch and indexing applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    7300 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    FCB
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790350689
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)