Motion
FCB-8
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 14 mm OD, 20 mm Width, Open
Mi Item #00085818
MFR #FCB-8
Price$53.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 8 mm Bore, 14 mm OD, 20 mm Width, Open
Mi Item #00085818
MFR #FCB-8

Mfr description
FCB 8 ROLLER CLUTCH BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.18/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    14 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Torque
    39.1 in
  • Weight
    0.02 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    FCB-8 Drawn Cup Needle Roller Bearing features an 8 mm bore diameter, open closure type with roller clutch drawn cup design, 14 mm outside diameter, 20 mm overall width, and 0.02 lbs weight, making it well suited for one-way clutch systems, indexing mechanisms, and compact power transmission applications.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    21000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    FCB
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790215933
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)