Motion
FCB-10
Drawn Cup Needle Roller Bearing - Roller Clutch, 10 mm Bore, 16 mm OD, 20 mm Width
MI ITEM #00085823
MFR #FCB-10
Your Price$56.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 10 mm Bore, 16 mm OD, 20 mm Width
MI ITEM #00085823
MFR #FCB-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.96/each(List $65.50)

Overview

Mfr description
FCB 10 ROLLER CLUTCH BRG

Specifications

  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Bearing Material
    Steel
  • Cage Material
    Nylon
  • Max Rpm
    19000 rpm
  • Torque
    51.5 in
  • Roller Clutch Spring Material
    Stainless Steel
  • Precision Rating
    Not Rated
  • Series
    FCB
  • Lubrication Hole Type
    No Hole
  • UPC_NO
    605790190414
  • Weight
    0.03 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The FCB-10 is a drawn cup needle roller bearing with a 10 mm bore diameter, open closure type, roller clutch design, 16 mm outside diameter, 20 mm overall width, and 0.03 lbs weight, ideal for indexing and clutch applications in compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text