Overview
Mfr description
ARF1520 BRG
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bore Diameter
- Outside Diameter
- Overall Length
- Flange Diameter
- Groove Plug TypeNone
- Weight0.02 lbs
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data