Motion
HFL3530
Drawn Cup Needle Roller Bearing - Roller Clutch with Bearing Assembly, 35 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #00085900
MFR #HFL3530
Price$143.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch with Bearing Assembly, 35 mm Bore, 42 mm OD, 30 mm Width
MI ITEM #00085900
MFR #HFL3530

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$143.12/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Torque
    1071 in
  • Weight
    0.15 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The HFL3530 Drawn Cup Needle Roller Bearing features a 35 mm bore diameter, open closure type, roller clutch drawn cup type, 42 mm outside diameter, 30 mm overall width, and 0.15 lbs weight, making it ideal for indexing mechanisms, backstopping applications, and conveyor systems requiring one-way rotation control.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    3900 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -10 to +70 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Series
    HFL
  • UPC_NO
    4054369665376

Overview

Mfr description
HFL3530 DRAWN CUP ROLLER CLUTCH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought