Motion
FCB-20
Drawn Cup Needle Roller Bearing - Roller Clutch, 20 mm Bore, 26 mm OD, 26 mm Width, Open
Mi Item #00085923
MFR #FCB-20
Price$78.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Roller Clutch, 20 mm Bore, 26 mm OD, 26 mm Width, Open
Mi Item #00085923
MFR #FCB-20

Mfr description
FCB 20 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.61/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    26 mm
  • Precision Rating
    Not Rated
  • Torque
    289 in
  • Weight
    0.06 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Open
  • Drawn Cup Type
    Roller Clutch
  • Long Description
    The FCB-20 is a drawn cup needle roller bearing with a 20 mm bore diameter, open closure type, roller clutch design, 26 mm outside diameter, 26 mm overall width, and 0.06 lbs weight, designed for overrunning clutch systems.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Clutch Spring Material
    Stainless Steel
  • Roller Type
    Needle Roller
  • Series
    FCB
  • Type Of Bearing
    Roller Clutch and Bearing Assembly
  • UPC_NO
    605790185762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)