Motion
A 5228 WM R8

TIMKEN
A 5228 WM R8

Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 3.2500 in Width, R8 Internal Clearance
MI ITEM #00086009
MFR #A 5228 WM R8
Price$6,051.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
A 5228 WM R8

Cylindrical Roller Bearing - Straight, 140 mm ID, 250 mm OD, 3.2500 in Width, R8 Internal Clearance
MI ITEM #00086009
MFR #A 5228 WM R8

Mfr description
A 5228 WM R8 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,051.06/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    5.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    3.2500 in
  • Precision Rating
    Not Rated
  • Weight
    41.77 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    R8
  • Max Rpm
    1700 rpm
  • Operating Temperature Range
    Maximum of +302 °F
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Non-Separable
  • Series
    A5200, WM
  • UPC_NO
    087796020962

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)