Motion
DRS3080
Bearing Seal Carrier Assembly - 52 mm Shaft Size, 80 mm OD, 17 mm Overall Width, For Use With: Ball Screw Support Bearing
Mi Item #00086256
MFR #DRS3080
Price$436.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal Carrier Assembly - 52 mm Shaft Size, 80 mm OD, 17 mm Overall Width, For Use With: Ball Screw Support Bearing
Mi Item #00086256
MFR #DRS3080

Mfr description
DRS3080
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$436.27/each

Specifications

Dimensions

  • Bolt Thread Size
    M3 x 25
  • Bore Diameter
    52 mm
  • Outside Diameter
    80 mm
  • Overall Width
    17 mm
  • Weight
    0.63 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Upc Number
    4012802083729
  • Product Type
    Bearing Seal Carriers
  • UPC_NO
    4012802083729
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)