Motion
BH2832L
RBC Spherical Plain Bearing - High Misalignment Unsealed
MI ITEM #00086266
MFR #BH2832L
List Price$730.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherical Plain Bearing - High Misalignment Unsealed
MI ITEM #00086266
MFR #BH2832L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$730.96/each for your price

Overview

Mfr description
BH 2832-L SPHERICAL BRG

Specifications

  • Type Of Bearing
    High-Misalignment
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Relubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    2.875 in
  • Outer Ring Width
    1.5000 in
  • Overall Width
    1.8200 in
  • Bearing Material
    52100 Bearing Quality Steel
  • Radial Static Load Capacity
    150900 lbf
  • Radial Dynamic Load Capacity
    37700 lbf
  • Operating Temperature Range
    Maximum 350 °F
  • Series
    RBC®
  • Manufacturer Upc Number
    637400000165
  • UPC_NO
    637400000165
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Weight
    1.7 lb
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought