Motion
NTB1629
Thrust Bearing - 16 mm Bore, 29 mm OD
MI ITEM #00086270
MFR #NTB1629
Price$15.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 16 mm Bore, 29 mm OD
MI ITEM #00086270
MFR #NTB1629

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.74/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    29 mm
  • Overall Width
    2 mm

Details

  • Bearing Material
    Steel
  • Dynamic Load Capacity
    9070 N
  • Material
    Steel
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Static Load Capacity
    31400 N
  • Thrust Bearing Type
    Thrust Roller Bearing

Overview

Mfr description
NTB1629 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought