Motion
C-407-Q
NRB Roller Only
MI ITEM #00086288
MFR #C-407-Q
Price$4.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NRB Roller Only
MI ITEM #00086288
MFR #C-407-Q

Mfr description
C-407-Q NEEDLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.80/each

Specifications

Dimensions

  • Outside Diameter
    0.2500 in
  • Overall Length
    0.5000 in
  • Overall Width
    0.5000 in
  • Weight
    0.002 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Roller Only
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    C-407-Q
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    230 °F
  • Product Type
    Other Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)