Motion
C-436-Q
C436Q NEEDLE ROLLERS (PKG)
MI ITEM #00086293
MFR #C-436-Q
Price$5.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C436Q NEEDLE ROLLERS (PKG)
MI ITEM #00086293
MFR #C-436-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.46/each

Specifications

Dimensions

  • Outside Diameter
    0.2500 in
  • Overall Length
    0.5000 in
  • Overall Width
    0.5000 in
  • Weight
    0.007 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Roller Only
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    C-436-Q
  • Manufacturer Product Page
  • Material
    High Carbon Chrome Steel
  • Max Operating Temperature
    230 °F
  • Product Type
    Other Bearings

Overview

Mfr description
C436Q NEEDLE ROLLERS (PKG)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text