Motion
RC-02
Drawn Cup Bearing - Roller Clutch, 0.1250 in Bore, 0.2813 in OD, 0.2360 in Width, Open
MI ITEM #00086336
MFR #RC-02
List Price$18.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Bearing - Roller Clutch, 0.1250 in Bore, 0.2813 in OD, 0.2360 in Width, Open
MI ITEM #00086336
MFR #RC-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.74/each for your price

Overview

Mfr description
RC 02 BRG
  • Roller clutch for transmitting torque in one direction while allowing free overrun in the opposite direction
  • Drawn steel outer shell (cup) has a small cross-section for use in restricted spaces
  • Molded acetyl resin polymer clutch cage with an integral leaf spring for each roller
  • Through-hardened, high-carbon chromium steel rollers for heat tolerance and durability under heavy loads
  • Operates continuously at temperatures up to 200 degrees F (90 degrees C).

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Roller Clutch
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to 230 °F
  • Bearing Material
    Steel
  • Cage Material
    Polymer
  • Max Rpm
    34000 rpm
  • Series
    RC
  • Lubrication Type
    Rust Preventative
  • Bore Type
    Straight
  • Manufacturer Upc Number
    605790214158
  • UPC_NO
    605790214158
  • Weight
    0.002 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The RC-02 Drawn Cup Bearing has a 0.1250 in bore diameter, open closure type with roller clutch design, 0.2813 in outside diameter, 0.2360 in overall width, and 0.002 lbs weight, making it ideal for miniature clutch mechanisms.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text