Motion
TRA-6681
Thrust Washer - Needle Roller Thrust, 5.0625 in OD, 0.0313 in Width
MI ITEM #00086339
MFR #TRA-6681
Price$38.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Washer - Needle Roller Thrust, 5.0625 in OD, 0.0313 in Width
MI ITEM #00086339
MFR #TRA-6681

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$38.69/each

Specifications

Dimensions

  • Bore Diameter
    4.1250 in
  • Outside Diameter  
    5.0625 in
  • Overall Width
    0.0313 in
  • Weight
    0.06 lbs

Details

  • Bearing Material
    1074 Steel
  • Bore Type
    Round
  • Compatible Bearing Part Number
    NTA-6681
  • Compatible Bearing Type
    Needle Roller Thrust
  • Description
    Thrust Washer
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Roller Thrust Bearing Washers
  • Series
    TRA
  • Thrust Bearing Type
    Roller Thrust Bearing Washers
  • UPC_NO
    605790210228
  • Washer Type
    Thrust Washer

Overview

Mfr description
TRA 6681 THRUST RACE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought