Motion
FNTA-2035
Roller & Cage Assembly - 20 mm Bore, 35 mm OD
Mi Item #00086371
MFR #FNTA-2035
Price$7.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller & Cage Assembly - 20 mm Bore, 35 mm OD
Mi Item #00086371
MFR #FNTA-2035

Mfr description
FNTA 2035 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.75/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.3 mm
  • Outside Diameter  
    35 mm
  • Overall Width
    2 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.01 lbs

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted
  • Compatible Washer
    AS2035, GS.81104 (Housing Plotted), LS2035, WS.81104 (Shaft Plotted)
  • Description
    Needle Roller Thrust Bearing
  • Dynamic Load Capacity
    13.8 kN
  • Lubrication
    Rust Preventative
  • Max Operating Temperature
    110 °C
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3100 lbf
  • Series
    FNTA
  • Static Load Capacity
    50.7 kN
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    605790185915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)