Motion
40X12
Ball Thrust Bearing - 4.0000 in Bore, 5.8750 in OD, 1.5000 in Width
Mi Item #00086414
MFR #40X12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 4.0000 in Bore, 5.8750 in OD, 1.5000 in Width
Mi Item #00086414
MFR #40X12

Mfr description
EAKL.40X12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter  
    5.8750 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.5000 in
  • Weight
    5.86 lbs, 4.82
  • Width
    7.5

Details

  • Bearing Material
    Steel
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    24500 lbf
  • Series
    X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)