Motion
40YM04
Ball Thrust Bearing - 4.0000 in Bore, 6.0000 in OD, 1.4688 in Width, Banded
Mi Item #00086416
MFR #40YM04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 4.0000 in Bore, 6.0000 in OD, 1.4688 in Width, Banded
Mi Item #00086416
MFR #40YM04

Mfr description
AKL.40YM04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter  
    6.0000 in
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.4688 in
  • Precision Rating
    Not Rated
  • Weight
    6.57 lbs, 5.1
  • Width
    7.2

Details

  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    24500 lbf
  • Separable Or Banded
    Banded
  • Series
    Y
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)