Motion
52YM04
Ball Thrust Bearing - Single-Direction, 5.2510 in Bore, 7.2690 in OD, 1.4700 in Width, Separable
Mi Item #00086422
MFR #52YM04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Single-Direction, 5.2510 in Bore, 7.2690 in OD, 1.4700 in Width, Separable
Mi Item #00086422
MFR #52YM04

Mfr description
AKL.52YM04
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.2510 in
  • Outside Diameter  
    7.2690 in
  • Outside Diameter Design
    Sphered
  • Overall Width  
    1.4700 in
  • Precision Rating
    Not Rated
  • Weight
    7.47 lbs

Details

  • Bearing Material
    Steel
  • Max Rpm
    950 rpm
  • Radial Dynamic Load Capacity
    29000 lbf
  • Separable Or Banded
    Separable
  • Series
    Y
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4047643177955
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)