Overview
Mfr description
CT-16 BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialCase Carburized Steel
- Cage MaterialMachine Brass
- SeriesCT
- Manufacturer Product Page
- Weight1.40 lbs
- Radial Static Load Capacity65310 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data