Motion
RCT17
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2 in ID, 3-15/16 in OD, 1 in Width
Mi Item #00086472
MFR #RCT17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2 in ID, 3-15/16 in OD, 1 in Width
Mi Item #00086472
MFR #RCT17

Mfr description
RCT17 THRUST ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Outside Diameter  
    3.9375 in
  • Overall Width  
    1.0000 in
  • Weight
    2.48 lbs

Details

  • Max Rpm
    2700 rpm
  • Radial Dynamic Load Capacity
    37000 lbf
  • Radial Static Load Capacity
    90000 lbf
  • Series
    RCT
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4047643218191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)