Motion
RWCT17-Z
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2.0000 in ID, 4.0000 in OD, 1.0000 in Width
Mi Item #00086474
MFR #RWCT17-Z
Price$672.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2.0000 in ID, 4.0000 in OD, 1.0000 in Width
Mi Item #00086474
MFR #RWCT17-Z

Mfr description
AR.RWCT17-Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$672.08/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    4.0000 in
  • Overall Width  
    1.0000 in
  • Weight
    2.56 lbs

Details

  • Description
    Miscellaneous Ball And Roller Thrust Bearing
  • Dynamic Load Capacity
    37000 lbf
  • Material
    Ball And Roller
  • Max Rpm
    2700 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    37000 lbf
  • Radial Static Load Capacity
    90000 lbf
  • Series
    RWC
  • Static Load Capacity
    90000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly
  • UPC_NO
    4012802134469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)