Motion
RWCT19-Z
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2.2500 in ID, 4.2500 in OD, 1.0000 in Width
MI ITEM #00086480
MFR #RWCT19-Z
Your Price$541.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly, 2.2500 in ID, 4.2500 in OD, 1.0000 in Width
MI ITEM #00086480
MFR #RWCT19-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$541.79/each(List $754.29)

Overview

Mfr description
AR.RWCT19-Z

Specifications

  • Thrust Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    97000 lbf
  • Dynamic Load Capacity
    38500 lbf
  • Max Rpm
    2500 rpm
  • Series
    RWC
  • UPC_NO
    4012802069082
  • Weight
    2.77 lbs
  • Description
    Miscellaneous Ball And Roller Thrust Bearing
  • Radial Static Load Capacity
    97000 lbf
  • Radial Dynamic Load Capacity
    38500 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text