Motion
WCT-19

ROLLWAY
WCT-19

Crane Hook Cylindrical Roller Thrust Bearing - 2.2650 in ID, 4.2500 in OD, Machine Brass Cage
MI ITEM #00086481
MFR #WCT-19
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WCT-19

Crane Hook Cylindrical Roller Thrust Bearing - 2.2650 in ID, 4.2500 in OD, Machine Brass Cage
MI ITEM #00086481
MFR #WCT-19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WCT-19 BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Series
    WCT
  • Manufacturer Product Page
  • Weight
    2.70 lbs
  • Radial Static Load Capacity
    72970 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text