Motion
CT24A

ROLLWAY
CT24A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 2.7650 in ID, 4.8750 in OD, Machine Brass Cage
Mi Item #00086529
MFR #CT24A
Price$5,018.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
CT24A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 2.7650 in ID, 4.8750 in OD, Machine Brass Cage
Mi Item #00086529
MFR #CT24A

Mfr description
CT-24-A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,018.46/each

Specifications

Dimensions

  • Bore Diameter  
    2.7650 in
  • Outside Diameter  
    4.8750 in
  • Overall Width  
    1.2500 in
  • Weight
    4.30 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Cage Material
    Machine Brass
  • Country of Origin
    Mexico
  • Manufacturer Product Page
  • Material
    High Chromium Bearing Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    121300 lbf
  • Seal Type
    Unsealed
  • Series
    CT
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637410014954
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)