Motion
CT-27-A

ROLLWAY
CT-27-A

Crane Hook Cylindrical Roller Thrust Bearing - 3.2650 in ID, 6.1250 in OD, Machine Brass Cage
Mi Item #00086541
MFR #CT-27-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
CT-27-A

Crane Hook Cylindrical Roller Thrust Bearing - 3.2650 in ID, 6.1250 in OD, Machine Brass Cage
Mi Item #00086541
MFR #CT-27-A

Mfr description
CT-27-A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2650 in
  • Outside Diameter  
    6.1250 in
  • Overall Width  
    1.5000 in
  • Weight
    8.20 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    180810 lbf
  • Series
    CT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)