Motion
WCT27A

ROLLWAY
WCT27A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 3.2650 in ID, 6.2500 in OD, Machine Brass Cage
MI ITEM #00086550
MFR #WCT27A
Price$7,357.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WCT27A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 3.2650 in ID, 6.2500 in OD, Machine Brass Cage
MI ITEM #00086550
MFR #WCT27A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,357.70/each

Specifications

Dimensions

  • Bore Diameter  
    3.2650 in
  • Outside Diameter  
    6.2500 in
  • Overall Width  
    1.5000 in
  • Weight
    8.60 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Cage Material
    Machine Brass
  • Country of Origin
    Mexico
  • Manufacturer Product Page
  • Material
    High Chromium Bearing Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    180810 lbf
  • Seal Type
    Unsealed
  • Series
    WCT
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637410044890

Overview

Mfr description
WCT-27-A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text