Motion
CT-28-A

ROLLWAY
CT-28-A

Crane Hook Cylindrical Roller Thrust Bearing - 3.5150 in ID, 6.7500 in OD, Machine Brass Cage
MI ITEM #00086559
MFR #CT-28-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
CT-28-A

Crane Hook Cylindrical Roller Thrust Bearing - 3.5150 in ID, 6.7500 in OD, Machine Brass Cage
MI ITEM #00086559
MFR #CT-28-A

Mfr description
CT-28-A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.5150 in
  • Outside Diameter  
    6.7500 in
  • Overall Width  
    1.6250 in
  • Weight
    11.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    245110 lbf
  • Series
    CT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)