Motion
WCT-28-A

ROLLWAY
WCT-28-A

Crane Hook Cylindrical Roller Thrust Bearing - 3.5150 in ID, 6.9370 in OD, Machine Brass Cage
MI ITEM #00086562
MFR #WCT-28-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WCT-28-A

Crane Hook Cylindrical Roller Thrust Bearing - 3.5150 in ID, 6.9370 in OD, Machine Brass Cage
MI ITEM #00086562
MFR #WCT-28-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.5150 in
  • Outside Diameter  
    6.9370 in
  • Overall Width  
    1.6250 in
  • Weight
    12.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    245110 lbf
  • Series
    WCT

Overview

Mfr description
WCT-28-A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text