Motion
WTPC534-1
Crane Hook Cylindrical Roller Thrust Bearing - 3.7650 in ID, 7.2500 in OD, Machine Brass Cage
Mi Item #00086572
MFR #WTPC534-1
Price$2,609.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crane Hook Cylindrical Roller Thrust Bearing - 3.7650 in ID, 7.2500 in OD, Machine Brass Cage
Mi Item #00086572
MFR #WTPC534-1

Mfr description
WTPC534-1 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,609.53/each

Specifications

Dimensions

  • Bore Diameter  
    3.7650 in
  • Fillet Radius
    0.0591 in
  • Outside Diameter  
    7.2500 in
  • Overall Width  
    1.8750 in
  • Weight
    16.1 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    USA
  • Dynamic Load Capacity
    1406000 lbs
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293093093
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    WTPC
  • Static Load Capacity
    316000 lbs
  • Thrust Bearing Type
    Thrust Roller Bearing
  • UPC_NO
    662293093093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)