Motion
WCT35A

ROLLWAY
WCT35A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 4.2650 in ID, 8.3750 in OD, Machine Brass Cage
MI ITEM #00086580
MFR #WCT35A
Price$15,295.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WCT35A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 4.2650 in ID, 8.3750 in OD, Machine Brass Cage
MI ITEM #00086580
MFR #WCT35A

Mfr description
WCT-35-A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,295.95/each

Specifications

Dimensions

  • Bore Diameter  
    4.2650 in
  • Outside Diameter  
    8.3750 in
  • Overall Width  
    2.0000 in
  • Weight
    22.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Cage Material
    Machine Brass
  • Country of Origin
    Mexico
  • Manufacturer Product Page
  • Material
    High Chromium Bearing Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    369200 lbf
  • Seal Type
    Unsealed
  • Series
    WCT
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637410044951

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)