Motion
CT-38-A

ROLLWAY
CT-38-A

Crane Hook Cylindrical Roller Thrust Bearing - 4.5150 in ID, 8.1250 in OD, Machine Brass Cage
Mi Item #00086584
MFR #CT-38-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
CT-38-A

Crane Hook Cylindrical Roller Thrust Bearing - 4.5150 in ID, 8.1250 in OD, Machine Brass Cage
Mi Item #00086584
MFR #CT-38-A

Mfr description
CT-38-A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.5150 in
  • Outside Diameter  
    8.1250 in
  • Overall Width  
    2.0000 in
  • Weight
    20.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    390910 lbf
  • Series
    CT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)