Motion
WTPC538-1
Crane Hook Cylindrical Roller Thrust Bearing - 4.5150 in ID, 8.3120 in OD, Machine Brass Cage
Mi Item #00086585
MFR #WTPC538-1
Price$3,738.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crane Hook Cylindrical Roller Thrust Bearing - 4.5150 in ID, 8.3120 in OD, Machine Brass Cage
Mi Item #00086585
MFR #WTPC538-1

Mfr description
WTPC538-1 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,738.14/each

Specifications

Dimensions

  • Bore Diameter  
    4.5150 in
  • Fillet Radius
    0.1252 in
  • Outside Diameter  
    8.3120 in
  • Overall Width  
    2.0000 in
  • Weight
    16.9 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    USA
  • Dynamic Load Capacity
    2237000 lbs
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293093130
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    WTPC
  • Static Load Capacity
    503000 lbs
  • Thrust Bearing Type
    Thrust Roller Bearing
  • UPC_NO
    662293093130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)