Motion
WCT38A

ROLLWAY
WCT38A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 4.5150 in ID, 8.3120 in OD, Machine Brass Cage
MI ITEM #00086587
MFR #WCT38A
Your Price$11,409.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WCT38A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 4.5150 in ID, 8.3120 in OD, Machine Brass Cage
MI ITEM #00086587
MFR #WCT38A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11,409.79/each(List $13,121.26)

Overview

Mfr description
WCT-38-A BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Bore Type
    Straight
  • Material
    High Chromium Bearing Steel
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    Mexico
  • Series
    WCT
  • Manufacturer Product Page
  • UPC_NO
    637410044968
  • Weight
    21.00 lbs
  • Radial Static Load Capacity
    390910 lbf
  • Seal Type
    Unsealed
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text