Motion
CT39A

ROLLWAY
CT39A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 5.0150 in ID, 9.1560 in OD, Machine Brass Cage
MI ITEM #00086590
MFR #CT39A
List Price$22,076.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
CT39A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 5.0150 in ID, 9.1560 in OD, Machine Brass Cage
MI ITEM #00086590
MFR #CT39A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22,076.23/each for your price

Overview

Mfr description
CT-39-A BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Bore Type
    Straight
  • Material
    High Chromium Bearing Steel
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    Mexico
  • Series
    CT
  • Manufacturer Product Page
  • UPC_NO
    637410015043
  • Radial Static Load Capacity
    628470 lbf
  • Seal Type
    Unsealed
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text