Motion
WCT-39-A

ROLLWAY
WCT-39-A

Crane Hook Cylindrical Roller Thrust Bearing - 5.0150 in ID, 9.3750 in OD, Machine Brass Cage
Mi Item #00086595
MFR #WCT-39-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WCT-39-A

Crane Hook Cylindrical Roller Thrust Bearing - 5.0150 in ID, 9.3750 in OD, Machine Brass Cage
Mi Item #00086595
MFR #WCT-39-A

Mfr description
WCT-39-A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.0150 in
  • Outside Diameter  
    9.3750 in
  • Overall Width  
    2.2500 in
  • Weight
    30.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    628470 lbf
  • Series
    WCT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)