Motion
TPC544-1
Crane Hook Cylindrical Roller Thrust Bearing - 5.5150 in ID, 10.5000 in OD, Machine Brass Cage
Mi Item #00086598
MFR #TPC544-1
Price$5,940.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crane Hook Cylindrical Roller Thrust Bearing - 5.5150 in ID, 10.5000 in OD, Machine Brass Cage
Mi Item #00086598
MFR #TPC544-1

Mfr description
TPC544-1 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,940.32/each

Specifications

Dimensions

  • Bore Diameter  
    5.5150 in
  • Fillet Radius
    0.1252 in
  • Outside Diameter  
    10.5000 in
  • Overall Width  
    2.5000 in
  • Weight
    39.5 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    USA
  • Dynamic Load Capacity
    3305000 lbs
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293091235
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    TPC
  • Static Load Capacity
    743000 lbs
  • Thrust Bearing Type
    Thrust Roller Bearing
  • UPC_NO
    662293091235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)