Overview
Mfr description
CT-45-A BRG
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialCase Carburized Steel
- Cage MaterialMachine Brass
- SeriesCT
- Manufacturer Product Page
- Weight55.00 lbs
- Radial Static Load Capacity923160 lbf
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data