Motion
WCT45A

ROLLWAY
WCT45A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 6.0150 in ID, 11.3750 in OD, Machine Brass Cage
Mi Item #00086611
MFR #WCT45A
Price$22,742.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
WCT45A

Crane Hook Cylindrical Roller Thrust Bearing - Single-Direction, 6.0150 in ID, 11.3750 in OD, Machine Brass Cage
Mi Item #00086611
MFR #WCT45A

Mfr description
WCT-45-A BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,742.90/each

Specifications

Dimensions

  • Bore Diameter  
    6.0150 in
  • Outside Diameter  
    11.3750 in
  • Overall Width  
    3.0000 in
  • Weight
    59.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Cage Material
    Machine Brass
  • Country of Origin
    Mexico
  • Manufacturer Product Page
  • Material
    High Chromium Bearing Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    923160 lbf
  • Seal Type
    Unsealed
  • Series
    WCT
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637410044999
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)