Motion
WTPC551
Crane Hook Cylindrical Roller Thrust Bearing - 7.8900 in ID, 12.3750 in OD, Machine Brass Cage
Mi Item #00086628
MFR #WTPC551
Price$14,898.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crane Hook Cylindrical Roller Thrust Bearing - 7.8900 in ID, 12.3750 in OD, Machine Brass Cage
Mi Item #00086628
MFR #WTPC551

Mfr description
WTPC551 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,898.87/each

Specifications

Dimensions

  • Bore Diameter  
    7.8900 in
  • Fillet Radius
    0.1252 in
  • Outside Diameter  
    12.3750 in
  • Overall Width  
    3.0000 in
  • Weight
    50.9 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    USA
  • Dynamic Load Capacity
    4337000 lb
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293093291
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    WTPC
  • Static Load Capacity
    975000 lbs
  • Thrust Bearing Type
    Thrust Roller Bearing
  • UPC_NO
    662293093291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)