Motion
AT-132-202

ROLLWAY
AT-132-202

Cylindrical Roller Thrust Bearing - Self-Aligning, 3.0000 in ID, 7.9995 in OD, Machine Brass Cage
MI ITEM #00086659
MFR #AT-132-202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
AT-132-202

Cylindrical Roller Thrust Bearing - Self-Aligning, 3.0000 in ID, 7.9995 in OD, Machine Brass Cage
MI ITEM #00086659
MFR #AT-132-202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    7.9995 in
  • Overall Width  
    2.3120 in
  • Weight
    23.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410011793
  • Radial Dynamic Load Capacity
    766.43 kN
  • Radial Static Load Capacity
    2613.78 kN
  • Series
    AT
  • Thrust Bearing Type
    Self-Aligning

Overview

Mfr description
AT-132-202 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text